
500 ' 12 AWG Solid Yellow THHN Electrical Wire
Mfr # 11592358
Zoro # G421888802
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Temp. Rating
90 degrees Celsius
Voltage
600 volts
Wire Size
12 AWG
Insulation Material
PVC (polyvinyl chloride)
Trade Designation
THHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11592358
Zoro #
G421888802
UPC #
32886892783
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Details
Temp. Rating
90 degrees Celsius
Voltage
600 volts
Insulation Material
PVC (polyvinyl chloride)
Trade Designation
THHN
Jacket Material
nylon
Conductor Design
Solid
Description
90 degrees Celsius small diameter general-purpose 600 volt building wire to be used as power lighting and control wiring. Suitable for use in conduit and raceways. Solid copper with flame-retardant PVC (polyvinyl chloride) insulation and nylon jacket. Resistant to oil gasoline chemicals and abrasion. UL (Underwriters Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.