500 ' 2-2-2 AWG 3-Conductor Service Entrance Cable Electrical Wire
- Mfr # 13088011
- Zoro # G621882174
product price:Â
$
1,633.99
/ea
Key Features
Standards
UL Listed
Conductor Material
Aluminum
Number of Conductors
3
Max. Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13088011
- Zoro #
- G621882174
- UPC #
- 32886580710
- Country of Origin
- United States
- Standards
- UL Listed
- Conductor Material
- Aluminum
- Number of Conductors
- 3
- Max. Amps
- 100 A
Dimensions
- Length
- 500 ft
Description
Type SE aluminum service entrance cable is used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard. May be used in all applications where Type SE cable is permitted. SE may be used in wet or dry above ground locations at temperatures not to exceed 90 degrees Celsius. The voltage rating is 600 volts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.