Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. 10/1 Stranded THHN Building Wire

  • Mfr # 22977357

  • Zoro # G715828057


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW
Conductor Material
Copper
Trade Designation
THHN
Voltage
600 volts
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22977357
Zoro #
G715828057
UPC #
32886845697
Country of Origin
United States

Details

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; MTW
Conductor Material
Copper
Trade Designation
THHN
Voltage
600 volts
Insulation Material
PVC
Number of Conductors
1
Jacket Material
Nylon
Conductor Design
Stranded

Description

Amp Rating: 30 *Brand Name: Southwire *Cable or Wire Type: THHN *Conductor Gauge: 10 *Conductor Material: Copper *Direct Burial: No *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: PVC *Jacket Material: Nylon *Number of Conductors: 1 *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.