Zoro Homepage

500 ft. 12/1 Solid THHN Building Wire

  • Mfr # 11587358

  • Zoro # G115828008


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Insulation Material
PVC
Voltage
600 volts
Trade Designation
THHN
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11587358
Zoro #
G115828008
UPC #
032886892738
Country of Origin
United States

Details

Standards
Federal Specification A-A-59544; National Electrical Code, NFPA 70; VW-1; FT1; RoHS/REACH Compliant
Insulation Material
PVC
Voltage
600 volts
Trade Designation
THHN
Conductor Material
Copper
Jacket Material
Nylon
Number of Conductors
1
Conductor Design
Solid

Description

Amp Rating: 20 *Brand Name: Southwire *Cable or Wire Type: THHN *Conductor Gauge: 12 *Conductor Material: Copper *Direct Burial: No *Flame Retardant: Yes *Ground Material: Copper *Insulation Material: PVC *Jacket Material: Nylon *Number of Conductors: 1 *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.