Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. 2-2-2-4 Solid URD Aluminum Quadriplex Underground Cable

  • Mfr # 55417309

  • Zoro # G516055775


product price: $1,912.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Conductor Material
Aluminum
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55417309
Zoro #
G516055775
UPC #
32886597121
Country of Origin
United States

Details

Conductor Material
Aluminum
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid

Description

Amp Rating: 100 *Brand Name: Southwire *Cable or Wire Type: URD Aluminum Quadriplex *Conductor Gauge: 2 *Conductor Material: Aluminum *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Aluminum *Ground Wire Gauge: 2 *Insulation Material: PVC *Jac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.