Zoro Homepage

500 ft. 6/6/6/3 Stranded Triplex Underground Cable

  • Mfr # 27799605

  • Zoro # G716055773


product price: $883.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27799605
Zoro #
G716055773
UPC #
32886595950
Country of Origin
United States

Description

Amp Rating: 95 *Brand Name: Southwire *Cable or Wire Type: Triplex *Conductor Gauge: 6 *Conductor Material: Aluminum *Direct Burial: *Flame Retardant: *Ground Material: Copper *Ground Wire Gauge: 6 *Insulation Material: XLPE *Jacket Material: *Number o

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.