Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50ft 14-3 Sjeow-A Polar Solar Plus Extension W, 6PK

  • Mfr # 172-01488

  • Zoro # G716300880


product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-01488
Zoro #
G716300880
UPC #
29892014889
Country of Origin
United States

Description

Conductor Size 1: 14/3 AWG. -Cable Marking: SJEOW. -Length: 50 ft. -Voltage: 125.00 VAC. -Amps: 15.00 A. -Withstanding Voltage: 300 V. -Operating Temp.: -67°F Min. -Resistance: Oil Resistant Weather Resistant Chemical.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.