Zoro Homepage

55671623 100 ft. Blue 12 Gauge Primary Wire

  • Mfr # 146994

  • Zoro # G516338540


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146994
Zoro #
G516338540
UPC #
-
Country of Origin
China

Description

Features Color - Blue. 12 gauge, primary wire. Durable PVC outer jacket resists water & chemicals. Full gauge stranded copper for higher current carrying capacity. Use for light switch to fuel block or relay. Vehicle electrical systems at nominal voltage of 60DC volt 25AC volt or less. SAE standards rohs compliant. Size - 100 ft. Dimension - 4 x 4 x 3.3 in. Item Weight - 3.46 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.