Zoro Homepage

55672223 100 ft. 10 Gauge Primary Wire Yellow

  • Mfr # 146993

  • Zoro # G716338531


product price: $90.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146993
Zoro #
G716338531
UPC #
-
Country of Origin
China

Description

Features 100 ft. Primary Wire. Durable PVC Outer Jacket Resists Water & Chemicals. Full Gauge. Stranded Copper For Higher Current Carrying Capacity. Use For Headlight Circuits. Cigar Lighter To Switch. Gas Gauge To Coil. Radio To Fuse Lock. Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less. Color - Yellow. 10 Gauge. Dimension - 4 L x 4 W x 3.3 H x in. Item Weight - 2.56 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.