Zoro Homepage

6-13/32" Cable Cutter, Shear Cut

  • Mfr # 58743340

  • Zoro # G9534038


product price: $35.49
/ea

Key Features

Overall Length
6 13/32 in
Cutting Action
Shear
Primary Application
Copper Clad Steel Coaxial Cable
Features
V-Notch Blade
Cutting Capacity ACSR
Not Designed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58743340
Zoro #
G9534038
UPC #
032886935091
Country of Origin
China

Dimensions

Overall Length
6 13/32 in
For Maximum Diameter Soft Steel
1/4 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Copper Clad Steel Coaxial Cable
Features
V-Notch Blade
Cutting Capacity ACSR
Not Designed
Handle Design
Double Dipped Grip
Cutting Capacity Copper
1/16 in
Cutting Capacity Communication Cable
1-3/8 in
Cutting Capacity Soft Steel
3/64 in
Handle Material
Steel
Material Application
Soft Wire
Weight
0.3 lb
Handle Style
Double Dipped Grip

Description

Cable Cutter, Cutting Action Shear, Features V-Notch Blade, For Maximum Diameter Soft Steel 1/4 in, Handle Material Steel, Handle Style Double Dipped Grip, Material Application Soft Wire, Overall Length 6 13/32 in, Weight 0.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.