Zoro Homepage

6-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT

  • Mfr # 56986402

  • Zoro # G1370312


product price: $3.15
/ea
Sold in multiples of 250 for $787.50
Item requires special delivery charges. A $0.26 per item surcharge will be applied.

Key Features

Color
Gray (Slate)
Type
Stranded
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
Conductor Size/Gauge
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56986402
Zoro #
G1370312
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
6 AWG
Thickness
60 MILS (.060")

Details

Color
Gray (Slate)
Type
Stranded
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
Jacketing Material
Cb-Cotton Braid
Voltage Range
600V
Temperature Rating
90 Degrees Centigrade
Product Type
Telco Power
Screen/Shield
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.