
6-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57144701
Zoro # G1377163
product price: $2.75
/eaSold in multiples of 250 for $687.50
Key Features
Color
Blue
Voltage Range
600V
Type
Stranded
Conductor Size/Gauge
6 AWG
Material
Tinned or Coated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57144701
Zoro #
G1377163
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size/Gauge
6 AWG
Thickness
60 MILS (.060")
Details
Color
Blue
Voltage Range
600V
Type
Stranded
Material
Tinned or Coated Copper
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Conductor Count
1 Conductor
Jacketing Material
Unjacketed/Non-Sheathed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.