Zoro Homepage

6 39/64 in Coax Cable Stripper 24 to 18 AWG

  • Mfr # 58746840

  • Zoro # G9536269


product price: $22.69
/ea

Key Features

Capacity
24 to 18 AWG
Overall Length
6 5/8 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746840
Zoro #
G9536269
UPC #
32886935411
Country of Origin
China

Dimensions

Overall Length
6 5/8 in
Length (In.)
2.10"
Minimum Wire/Cable Diameter
24 ga
Maximum Wire/Cable Diameter
18 ga

Details

Item
Coax Cable Stripper
Capacity
24 to 18 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Slitting, Stripping
Features
Stainless Steel for Corrosion Resistance
Material
Stainless Steel
Functions
Strip/Cut
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Coaxial Cable
Includes
Coax Cutter/Stripper
Cable Type
Coaxial
Adjustable
No
Handle Material
Plastic
Tether Capable
Not Tether Capable
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Blade Material
Stainless Steel
Tether Style
Not Tether Capable
Cutting Capacities
24 to 18 AWG
Minimum Stripping Capacity - Solid Wire
24 AWG
Stripping Capacity- Stranded Wire
18 AWG, 20 AWG, 22 AWG, 24 AWG
Body Material
Plastic
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
24 AWG
Grip Style
Standard Cushion
Maximum Stripping Capacity - Solid Wire
18 AWG
Stripping Capacity - Solid Wire
18 AWG, 20 AWG, 22 AWG, 24 AWG
Adjustment Mechanism
None
For Cable Designation
RG-6
Stripping Capacity- Cable
RG59, RG6, RG6Q
Maximum Stripping Capacity - Stranded Wire
18 AWG

Description

If you are looking for a tool that can cut and strip coax cables, the Southwire Company 6 39/64 in Coax Cable Stripper is just what you need. This 24 to 18 AWG cable stripper has corrosion resistance, which makes it perfect for marine applications. It has a textured double-dipped grip handle with a plastic coating. The stainless steel cutter/stripper has an overall length of 6 39/64 in., making it ideal for most jobs. Its tip is made to cleanly cut cable ties, so there's no need to purchase additional tools. The Southwire Company 6 39/64 in Coax Cable Stripper is the reliable tool that will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.