Zoro Homepage

67 cu-in, Outlet Box Type, 4 Gangs, Polycarbonate, Rectangular Shape

  • Mfr # MSBMMT4G

  • Zoro # G813760242


product price: $20.15
/ea

Key Features

Capacity
67 cu-in
Box Type
Outlet
Material
Polycarbonate
Length
3.5 in
Overall Depth
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBMMT4G
Zoro #
G813760242
UPC #
784297017735
Country of Origin
China

Dimensions

Length
3.5 in
Overall Depth
9.6 in
Conduit Size
1/2 in

Details

Capacity
67 cu-in
Box Type
Outlet
Number of Gangs
4 Gangs
Material
Polycarbonate
Box Shape
Rectangular
Color
Gray

Description

Romex Multi-Mount Outlet Box, Conduit Cable Entry, 2 Knockouts, 1/2 in Knockout, 4 Gangs, Rectangular Shape, 67 cu-in, Dimensions: 3.5 in H x 4.3 in W x 9.6 in D, Polycarbonate, Gray, Wall Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.