Shop SOUTHWIRE
See all product information
Create Account
692SW 16/3-Gauge SJTW Light w/Metal Guard & Outlet, Orange, 75W, 50Ft
- Mfr # 692
- Zoro # G8284038
product price:
$
70.19
/ea
Sold in multiples of 6 for
$421.14
Key Features
Light Color
Orange
Length
7.5"
Material
Steel and Plastic
Width
3"
Amps
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 692
- Zoro #
- G8284038
- UPC #
- 78693006920
- Country of Origin
- Indonesia
Dimensions
- Length
- 7.5"
- Width
- 3"
Details
- Light Color
- Orange
- Material
- Steel and Plastic
- Amps
- 11
Description
LIGHT, HANDHELD 16/3 50' SJTW ORANGE
- •Metal reflective shield with protective grill
- •50 feet of 16/3 SJTW power cord
- •Handsfree hanging hook and ON/OFF switch
- •UL cUL listed
- •Uses a medium base bulb up to 75 Watts (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.