Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 13/32 in Cable Stripper 10 to 24 AWG

  • Mfr # 58746140

  • Zoro # G9534345


product price: $12.39
/ea

Key Features

Capacity
10 to 24 AWG
Overall Length
7 3/8 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58746140
Zoro #
G9534345
UPC #
32886935343
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Length (In.)
1-1/2"
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
24 ga

Details

Item
Cable Stripper
Capacity
10 to 24 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Three Positions for Different Size Cables
Handle Material
Plastic
Tether Capable
Tether Ready
Functions
Strip Only
Includes
Key Strip Tool for Twisted Pair
Cable Type
Category 3, 5, 5E and 6 Cables
Adjustable
No
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Tether Style
Tether Ready
Maximum Stripping Capacity - Solid Wire
10 AWG
Tool Functions
Cut
Minimum Stripping Capacity - Stranded Wire
24 AWG
Minimum Stripping Capacity - Solid Wire
24 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Stripping Capacity- Cable
CAT3, CAT5, CAT5e, CAT6
Body Material
Plastic
Cutting Capacities
24 to 10 AWG
For Cable Designation
Cat 3, Cat 5, Cat 5E, Cat 6
Grip Style
Standard Cushion
Tether Ready
Yes
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Maximum Stripping Capacity - Stranded Wire
10 AWG
Adjustment Mechanism
None
Weight
0.03 lb

Description

Cable Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Stripping Capacity- Cable CAT3, CAT5, CAT5e, CAT6, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 24 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.