Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT

  • Mfr # 57173501

  • Zoro # G1368998


product price: $92.49
/ea
Sold in multiples of 250 for $23,122.50
Item requires special delivery charges. A $18.78 per item surcharge will be applied.

Key Features

Color
Red
Conductor Size/Gauge
750 KCMIL (AKA MCM)
Conductor Count
1 Conductor
Screen/Shield
Unshielded
Voltage Range
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57173501
Zoro #
G1368998
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
750 KCMIL (AKA MCM)
Thickness
110 MILS (.110")

Details

Color
Red
Conductor Count
1 Conductor
Screen/Shield
Unshielded
Voltage Range
600V
Jacketing Material
Unjacketed/Non-Sheathed
Temperature Rating
90 Degrees Centigrade
Material
Tinned or Coated Copper
Type
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.