
8-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56987901
Zoro # G1384118
product price: $2.39
/eaSold in multiples of 250 for $597.50
Key Features
Color
Black
Conductor Size/Gauge
8 AWG
Jacketing Material
Cb-Cotton Braid
Conductor Count
1 Conductor
Product Type
Telco Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56987901
Zoro #
G1384118
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size/Gauge
8 AWG
Thickness
60 MILS (.060")
Details
Color
Black
Jacketing Material
Cb-Cotton Braid
Conductor Count
1 Conductor
Product Type
Telco Power
Material
Tinned or Coated Copper
Temperature Rating
90 Degrees Centigrade
Voltage Range
600V
Type
Stranded
Screen/Shield
Unshielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.