
8 AWG, UL 3192 Lead Wire, 84 Strand, 105C, 600V, Tinned copper, CSPE, Black, Sold per FT
Mfr # 57039301
Zoro # G014913829
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
Key Features
Conductor Material
Tinned Copper
Jacket Color
Black
Nominal Outside Dia.
0.251 in
Voltage
600V
Insulation Material
CSPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57039301
Zoro #
G014913829
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.251 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
CSPE
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA CL1052;UL 3192
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.