Zoro Homepage

8" Black 12Ga Stranded Wire Grounding Pigtail w/Frk and Strip Terminal

  • Mfr # PTST12BK

  • Zoro # G2778532


product price: $173.99
/ea
Sold in multiples of 100 for $17,399.00
Free Shipping & Returns

Key Features

Height
0.13
Width
0.13
Length
8
Nominal Length
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTST12BK
Zoro #
G2778532
UPC #
785592993083
Country of Origin
United States

Dimensions

Height
0.13
Width
0.13
Length
8
Nominal Length
8 in

Details

Color
Black

Description

8 in. Black 12 Gauge Stranded Wire Grounding Pigtail with Fork and Strip Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.