Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Power Strip, USB, 5 Outlet(s) 8 ft. SO377258

Power Strip, USB, 5 Outlet(s) 8 ft. (Discontinued)

  • Mfr # SO377258
  • Zoro # G509162770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO377258
Zoro #
G509162770
UPC #
758218314036
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Power Strip
Type
USB
Number of Outlets
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.