Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protection Plate, NOVAL Accessory, Galvanized Steel

  • Mfr # SP-58

  • Zoro # G1771451


product price: $151.99
/ea
Sold in multiples of 50 for $7,599.50
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Conduit Size (In.)
5" x 8"
Color
Silver
Width
5 in
Features
Features & BenefitsScrew holes to secure plate (mounting screws not included)16g SteelUL, CUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-58
Zoro #
G1771451
UPC #
785592114624
Country of Origin
China

Dimensions

Conduit Size (In.)
5" x 8"
Width
5 in
Height
0.03
Length
8 in

Details

Item
Cable Protection Plate
Material
Galvanized Steel
Color
Silver
Features
Features & BenefitsScrew holes to secure plate (mounting screws not included)16g SteelUL, CUL

Description

8 in. Long Stud Joist Boca Nail Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.