Zoro Homepage

9 In. 15A 125V Locking Adapter Cord

  • Mfr # 90208802

  • Zoro # G311384186


product price: $17.69
/ea

Key Features

Max. Amps
15-20A
Gauge/Conductor
12ga
Plug Configuration
NEMA 5-15P
Voltage
125 V
Watts
1875/2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90208802
Zoro #
G311384186
UPC #
-
Country of Origin
China

Dimensions

Length
12.75"

Details

Max. Amps
15-20A
Gauge/Conductor
12ga
Plug Configuration
NEMA 5-15P
Voltage
125 V
Watts
1875/2500
NEMA Plug Configuration
NEMA L5-20R
Material
STW
Color
Yellow & Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.