Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Metallic Clad Building Cable, Copper, 2C, Silver, Solid

  • Mfr # 55274952

  • Zoro # G616262059


product price: $56.69
/ea

Key Features

Grounding Conductor Size
16 AWG
Packaging
Coil
Voltage
600 V
Trade Designation
AC
Grounding Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55274952
Zoro #
G616262059
UPC #
032886067365
Country of Origin
United States

Dimensions

Grounding Conductor Size
16 AWG
Overall Length
50 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.5 in

Details

Packaging
Coil
Voltage
600 V
Trade Designation
AC
Item
Metallic Clad Building Cable
Grounding Conductor Material
Aluminum
Grounding Conductor Insulation Color
Bare
Number of Strands
1
Number of Ground Conductors
1
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Material
Uninsulated
Jacket Material
Galvanized Steel
Conductor Material
Copper
Application
Commercial, Industrial, Institutional, Multi-Residential Buildings
Number of Conductors
2C
Trade Designation - Conductors
THHN
Conductor Design
Solid
Standards
A-A59544, Article 320, J-C-30B, NEC, NFPA 70, REACH/RoHS-2 (Chemical Limit), UL 1, 2, and 3 Hour Through Penetration Firestop Systems, UL 4, UL 83
Series
Duraclad(R)
Number of Shielded Pairs
0
Jacket Color
Silver
Number of Neutrals
1

Description

Metallic Clad Building Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.