Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Plate, Steel, Square Box Type

  • Mfr # 5CP

  • Zoro # G609132970


product price: $7.99
/ea
Sold in multiples of 50 for $399.50

Key Features

Material
Steel
Box Type
Square
Color
Silver
Width
5.06 in
Nominal Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CP
Zoro #
G609132970
UPC #
785592123671
Country of Origin
China

Dimensions

Width
5.06 in
Nominal Length
5 in

Details

Item
Adapter Plate
Material
Steel
Box Type
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.