Alflex 3/8 in. D X 25 ft. L Aluminium Flexible Electrical Conduit For FMC

  • Mfr # 55082021

  • Zoro # G116055786


product price:  $23.29
/ea

Key Features

Trade Size
3/8 in
Connection Type
Threaded
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55082021
Zoro #
G116055786
UPC #
32886042164
Country of Origin
China

Dimensions

Trade Size
3/8 in

Details

Connection Type
Threaded
Material
Aluminium

Description

Fitting Type: Threaded *Length: 25 *Material: Aluminium *Maximum Voltage: 600 *Packaging Type: Shrinkwrapped *Product Type: Flexible Electrical Conduit *Schedule Type Number: *Sub Brand: Alflex *UL Listed: Yes *Brand Name: Southwire *CSA Listed: Yes *Col

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.