Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Automatic, Wire Stripper, For Coax SA-C1

Automatic, Wire Stripper, For Coax (Discontinued)

  • Mfr # SA-C1
  • Zoro # G8723456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-C1
Zoro #
G8723456
UPC #
032886935329
Country of Origin
China

Dimensions

Length (In.)
5"

Details

Capacity
1.5 cu. yd.
Features
Traditional Automatic Design, 2-Level Strip: Center Conductor and Outer Jacket
Application
Wire Stripper
Number of Pieces
1
Includes
Automatic Wire Stripper For Coax
Item
Automatic,Wire Stripper,For Coax

Description

Automatic,Wire Stripper,For Coax

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.