Zoro Homepage

AWM, MTW, TEW, Machine Tool Wire, Copper, 12 AWG, Green, Stranded, 500 ft

  • Mfr # 411040505

  • Zoro # G514632640


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Length
500 ft
Number of Conductors
1
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411040505
Zoro #
G514632640
UPC #
032886309250
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.15 in
Wire Size
12 AWG
Spool Length
500 ft.
Length (Straight Wireway)
500 ft
Overall Length
500 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.15 in

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Number of Conductors
1
Jacket Color
Green
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
194°F
Stranding
65 x 30
Wire Color
Green
Standards
UL 1015, UL 1019, UL 1020
Product Type
Machine Tool Wire
Wire Type
MTW
Packaging
Spool
Max. Amps
20
Stranded / Solid
Stranded
Number of Strands
65
Temperature Rating - Maximum Wet
140 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Green
Conductor Insulation Material
PVC

Description

Machine Tool Wire, Wire Size 12 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Green, Nominal Outside Dia. 0.15 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 65 x 30, Jacket Color Green, Standards UL 1015, UL 1019, UL 1020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.