Zoro Homepage

AWM, MTW, TEW, Machine Tool Wire, Copper, 12 AWG, Red, Stranded, 500 ft

  • Mfr # 411040504

  • Zoro # G014632645


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Length
500 ft
Jacket Color
Red
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411040504
Zoro #
G014632645
UPC #
032886468483
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.15 in
Wire Size
12 AWG
Length (Straight Wireway)
500 ft
Spool Length
500 ft.
Overall Length
500 ft
Nominal Outside Diameter
0.15 in
Conductor Size
12 AWG

Description

Machine Tool Wire, Wire Size 12 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Red, Nominal Outside Dia. 0.15 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 65 x 30, Jacket Color Red, Standards UL 1015, UL 1019, UL 1020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.