Zoro Homepage

AWM, MTW, TEW, Machine Tool Wire, Copper, 18 AWG, Orange, Stranded, 500 ft

  • Mfr # 411010503

  • Zoro # G714632655


product price: $51.39
/ea

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Length
500 ft
Number of Conductors
1
Nominal Outside Dia.
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411010503
Zoro #
G714632655
UPC #
032886306303
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.11 in
Wire Size
18 AWG
Length (Straight Wireway)
500 ft
Spool Length
500 ft.
Conductor Size
18 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.11 in

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW
Number of Conductors
1
Jacket Color
Orange
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
194°F
Stranding
16 x 30
Wire Color
Orange
Standards
UL 1015, UL 1019, UL 1020
Packaging
Spool
Wire Type
MTW
Product Type
Machine Tool Wire
Stranded / Solid
Stranded
Max. Amps
6
Conductor Insulation Color
Orange
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
16
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
140 Degrees F

Description

Machine Tool Wire, Wire Size 18 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, Wire Color Orange, Nominal Outside Dia. 0.11 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating 194 Degrees F, Stranding 16 x 30, Jacket Color Orange, Standards UL 1015, UL 1019, UL 1020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.