Zoro Homepage

Bag/Tote, Canvas Zipper Bag 12In, Canvas

  • Mfr # 58282840

  • Zoro # G3131110


product price: $15.45
/ea

Key Features

Material
Canvas
Features
Canvas Zipper Bag 12In
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58282840
Zoro #
G3131110
UPC #
-
Country of Origin
India

Dimensions

Height
12"

Details

Item
Canvas Zipper Bag 12In
Material
Canvas
Features
Canvas Zipper Bag 12In

Description

Canvas Zipper Bag 12In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.