
Bare Grounding Wire, Copper, 8 AWG, Solid, 500 ft
Mfr # 8SOLX500BARE
Zoro # G504258317
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Bare
Wire Size
8 AWG
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8SOLX500BARE
Zoro #
G504258317
UPC #
32886334306
Country of Origin
United States
Dimensions
Wire Size
8 AWG
Length
500 ft
Details
Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Description
Equipment and circuit grounding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.