Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bare Grounding Wire, Copper, 4 AWG, 1C, Bare, Solid, 25 ft

  • Mfr # 10644325

  • Zoro # G2759705


product price: $60.99
/ea

Key Features

Trade Designation
Bare
Wire Size
4 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10644325
Zoro #
G2759705
UPC #
032886694547
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
25 ft
Nominal Outside Dia.
0.2 in
Nominal Outside Diameter
0.2 in
Overall Length
25 ft
Conductor Size
4 AWG

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Bare
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Solid
Insulation Material
None
Voltage
600V AC
Temp. Rating
167°F
Standards
ASTM
Stranding
1
Max. Amps
170
Packaging
Reel
Applications
ApplicationSolid (class A) bare copper are suitable for overhead transmission and distribution applications.
Stranding Class
A
Strand Type
SOL
Dc Resistance At 20°C (Ohms/1000')
0.249ohms/1000'
Rated Strength (Lbs)
1213lbs
Temper
SD
Construction
ConstructionBare Copper, solid. Soft-drawn temper.
Temperature Rating - Maximum Dry
167 Degrees F
Number of Strands
1

Description

Bare Copper Grounding Wire, Wire Size 4 AWG, Length 25 ft, Conductor Design Solid, Nominal Outside Dia. 0.2 in, Packaging Reel, Number of Conductors 1, Voltage 600V AC, Stranding 1, Temp. Rating 167 Degrees F, Standards ASTM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.