Zoro Homepage

Bare Grounding Wire, Copper, 8 AWG, Solid, 200 ft

  • Mfr # 4SOLX200BARE

  • Zoro # G304258364


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Bare
Wire Size
8 AWG
Conductor Material
Copper
Wire Color
Bare
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SOLX200BARE
Zoro #
G304258364
UPC #
32886334542
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
200 ft

Details

Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Wire Color
Bare
Jacket Material
No Jacket
Conductor Design
Solid

Description

Equipment and circuit grounding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.