Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Welded Extension Ring 2-1/8 Deep No Knockout, 4-11/16

  • Mfr # 73171-BLNKW

  • Zoro # G109132289


product price: $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Material
Steel
Color
Silver
Length
4-11/16 in
Depth
2-1/8 in
Capacity
43 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73171-BLNKW
Zoro #
G109132289
UPC #
-
Country of Origin
China

Dimensions

Length
4-11/16 in
Depth
2-1/8 in
Width
4-11/16 in

Details

Item
Electrical Box Hardware
Material
Steel
Color
Silver
Capacity
43 cu in
Box Type
Junction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.