Zoro Homepage

BOX, 4IN SQUARE, 2 1/8IN DEEP,

  • Mfr # 52171-3/4

  • Zoro # G916259667


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Box Type
Junction
Box Shape
Square
Overall Depth
2 1/8 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52171-3/4
Zoro #
G916259667
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4 in
Overall Depth
2 1/8 in
Overall Width
4 in

Details

Box Type
Junction
Box Shape
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.