Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Bar Hanger, NOVAL Accessory, Galvanized Steel

  • Mfr # BHAD24

  • Zoro # G1949498


product price: $578.99
/ea
Sold in multiples of 50 for $28,949.50
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Number of 1/2 In. Side Knockouts
3
Features
Features & BenefitsUL
Length
11 to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHAD24
Zoro #
G1949498
UPC #
785592126414
Country of Origin
China

Dimensions

Length
11 to 18 in
Depth
15 to 26-1/2 in
Width
1.5 in

Details

Item
Box Bar
Material
Galvanized Steel
Color
Silver
Number of 1/2 In. Side Knockouts
3
Features
Features & BenefitsUL

Description

Adjustable Length Box Bar Hanger, for Extra Deep Boxes, 15 to 26-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.