Zoro Homepage

Box Cover, Junction Box Box Type, 5 Gang, Galvanized Steel, Toggle Cover Type

  • Mfr # GBTC-5

  • Zoro # G409132163


product price: $26.69
/ea
Sold in multiples of 100 for $2,669.00
Item requires special delivery charges. A $1.50 per item surcharge will be applied.

Key Features

Box Type
Junction Box
Number of Gangs
5
For Box Shape
Rectangular
Cover Type
Toggle
Overall Width
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTC-5
Zoro #
G409132163
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.63 in
Overall Height
0.06 in

Details

Item
Box Cover
Box Type
Junction Box
Number of Gangs
5
For Box Shape
Rectangular
Cover Type
Toggle
Material
Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.