Box Cover, Junction Box Box Type, 6 Gang, Galvanized Steel, GFCI, Flat Cover Type

  • Mfr # GBGFI-6

  • Zoro # G909133042


product price: $28.99
/ea
Sold in multiples of 50 for $1,449.50

Key Features

Box Type
Junction Box
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
GFCI, Flat
Overall Width
4.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBGFI-6
Zoro #
G909133042
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.67 in
Overall Height
0.10 in

Details

Item
Box Cover
Box Type
Junction Box
Number of Gangs
6
For Box Shape
Rectangular
Cover Type
GFCI, Flat
Material
Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.