Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, Junction Box Box Type, Galvanized Steel, Single Receptacle Cover Type

  • Mfr # G20320

  • Zoro # G609132338


product price: $1.79
/ea
Sold in multiples of 25 for $44.75

Key Features

Box Type
Junction Box
For Box Shape
Rectangular
Overall Width
0.14 in
Material
Galvanized Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20320
Zoro #
G609132338
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.14 in
Overall Height
0.20 in

Details

Item
Box Cover
Box Type
Junction Box
For Box Shape
Rectangular
Cover Type
Single Receptacle
Material
Galvanized Steel
Lid Style
Cover Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.