Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBX-625
Zoro #
G1771250
UPC #
785592520876
Country of Origin
China
Dimensions
Height
1.8
Width
2 in
Length
2.2 in
Depth
2-1/2 in
Details
Item
Box Extension
Number of Gangs
6 Gangs
Material
Galvanized Steel
Color
Silver
Features
Features & BenefitsConcentric combination knockoutsExtension 6-32 mounting hardware includedUL, CUL
Description
Masonry Box Extension Ring, Six Gang, 2-1/2 in. Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.