Zoro Homepage

Box Extension, 6 Gangs, Galvanized Steel

  • Mfr # TBX-635

  • Zoro # G1771004


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
6 Gangs
Material
Galvanized Steel
Color
Silver
Features
Features & BenefitsConcentric combination knockoutsExtension 6-32 mounting hardware includedUL, CUL
Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBX-635
Zoro #
G1771004
UPC #
785592117007
Country of Origin
China

Dimensions

Depth
3-1/2 in

Details

Item
Box Extension
Number of Gangs
6 Gangs
Material
Galvanized Steel
Color
Silver
Features
Features & BenefitsConcentric combination knockoutsExtension 6-32 mounting hardware includedUL, CUL
Box Type
Extension Ring

Description

Masonry Box Extension Ring, Six Gang, 3-1/2 in. Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.