Box Extension, Galvanized Steel, Round Pan Box Type
Mfr # 47111
Zoro # G2778681
product price: $8.49
/eaSold in multiples of 10 for $84.90
Key Features
Material
Galvanized Steel
Box Type
Round Pan
Raised Height
33 in
Conduit Size (In.)
3-1/2"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47111
Zoro #
G2778681
UPC #
785592115058
Country of Origin
China
Dimensions
Raised Height
33 in
Conduit Size (In.)
3-1/2"
Height
33
Depth
1/2 in
Width
16.5 in
Length
16.5 in
Details
Item
Box Extension
Material
Galvanized Steel
Box Type
Round Pan
Color
Silver
Features
Features & BenefitsSlotted pan box mounting tabs for easy installationMounting hardware includedRoHS Compliant
Description
3-1/2 in. Round Pan Box Extension Ring, 1/2 in. Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.