Zoro Homepage

Box Extension, Galvanized Steel, Round Pan Box Type

  • Mfr # 57111

  • Zoro # G2778663


product price: $561.99
/ea
Sold in multiples of 50 for $28,099.50
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Box Type
Round Pan
Color
Silver
Number of 1/2 In. Side Knockouts
2
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57111
Zoro #
G2778663
UPC #
785592112316
Country of Origin
China

Dimensions

Width
4 in
Depth
1/2 in
Height
0.5
Length
4 in

Details

Item
Box Extension
Material
Galvanized Steel
Box Type
Round Pan
Color
Silver
Number of 1/2 In. Side Knockouts
2
Features
Features & BenefitsSlotted pan box mounting tabs for easy installationUL

Description

4 in. Round Pan Box Extension Ring, 1/2 in. Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.