Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bridle Ring 1-1/2" Loop Wood Screw Thread, 100 Pak

  • Mfr # BR-150-WS

  • Zoro # G309132836


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Size
1-1/2 in
Material
Zinc Plated Steel
Standards
UL, CUL
Cat 5E Cable Capacity
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-150-WS
Zoro #
G309132836
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/2 in

Details

Material
Zinc Plated Steel
Standards
UL, CUL
Cat 5E Cable Capacity
42

Description

  • 42 CAT5E Cable Capacity
  • 42 CAT5E Cable Capacity
  • Unique wood screw thread allows direct mounting to wood studs and ceiling joists without any extra fasteners or clamps to complete the installation.
  • UL, CUL, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.