
THHN Building Wire, Copper, 10 AWG, 1C, Red, Solid, 500 ft (Discontinued)
- Mfr # 10RED-SOLX500
- Zoro # G313760827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10RED-SOLX500
Zoro #
G313760827
UPC #
32886225208
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
500 ft
Nominal Outside Dia.
0.161 in
Details
Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V
Temp. Rating
90 Degrees C
Description
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 V. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.