Shop SOUTHWIRE
Create Account
Building Wire, 12 AWG Wire, 2-Conductor, 25 ft L, Copper Conductor
- Mfr # 12/2UF-W/GX25
- Zoro # G825013794
product price:Â
$
62.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12/2UF-W/GX25
- Zoro #
- G825013794
- UPC #
- 32886266072
- Country of Origin
- United States
Description
Type THHN insulation, rated 90 deg C, 600 V. Gray PVC jacket. For applications of direct burial, dwellings not exceeding 3 floors above-grade, underground feeder to outdoor lighting or apparatus, exposed or concealed wiring in damp, moist, wet, dry and corrosive locations, general branch circuit wiring and new wiring or replacement wiring. Flame-retardant, moisture, fungus and corrosion-resistant. Sunlight-resistant jacket. JC-30B Federal specification, ASTM B-3, ASTM B-8 and NY state DOS 16120-880923-2002. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.