Shop ELK PRODUCTS
See all product information
Create Account
22-2C STR BC FRPVC FOIL SHD
- Mfr # E2102S.41.86
- Zoro # G616274403
product price:Â
$
0.21
/ea
Sold in multiples of 250 for
$52.50
Key Features
Wire Size
22 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Natural
Jacket Material
Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2102S.41.86
- Zoro #
- G616274403
- UPC #
- -
- Country of Origin
- Unknown
- Conductor Material
- Copper
- Number of Conductors
- 2C
- Jacket Color
- Natural
- Jacket Material
- Chloride
- Conductor Design
- Stranded
- Insulation Material
- Premium-grade PVC
- Voltage
- 300V
- Temp. Rating
- 75 Degrees C
Dimensions
- Wire Size
- 22 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.