
Building Wire, 14 AWG Wire, 2 -Conductor, 100 ft L, Copper Conductor, PVC Insulation Gray
Mfr # 13054226
Zoro # G116238530
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Temp. Rating
90°C
Voltage
600 V
Wire Size
14 AWG
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13054226
Zoro #
G116238530
UPC #
32886266041
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Details
Conductor Material
Copper
Temp. Rating
90°C
Voltage
600 V
Insulation Material
PVC
Description
WIRE BUILD 14/2UFW/GX100FT 15A Southwire copper UF-B cable is generally used as feeder to outside post lamps, pumps and other loads or apparatus fed from a distribution point in an existing building as specified in the 2011 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90 deg C with ampacity limited to that for 60 deg C conductors as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10B of the National Electrical Code. Voltage rating for UF-B cable is 600 V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.