Shop SOUTHWIRE
See all product information
Create Account
Building Wire, 4 AWG Wire, 1 -Conductor, 500 ft L, Copper Conductor, Nylon Sheath
- Mfr # 4GRN-STRX500
- Zoro # G223565055
product price:Â
$
1,346.99
/ea
Free Shipping & Returns
Key Features
Length
500 in
Insulation Material
Thermoplastic
Voltage
600 V
Number of Conductors
1
Nominal Outside Dia.
318 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4GRN-STRX500
- Zoro #
- G223565055
- UPC #
- 739373169525
- Country of Origin
- United States
Dimensions
- Length
- 500 in
- Nominal Outside Dia.
- 318 mil
- Wire Size
- 4 AWG
Details
- Insulation Material
- Thermoplastic
- Voltage
- 600 V
- Number of Conductors
- 1
- Jacket Color
- Green
- Max. Amps
- 95 A
- Jacket Material
- Nylon
- Conductor Material
- Copper
Description
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 V. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.